Add More Items
View All Quick Selects
Below you can add an image for 'offset coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Features:Concretetight, Application:Dry/Damp Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN, Material:Zinc Die Cast
Total Availability: In Stock
Check local availability
Book Price
$344.51
Per 100
Emt Set Screw Coupling, 2-1/2 In Trade Size, Zinc Plated, 4 In Length, 1.4 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,661.33
Bridgeport Fittings Mighty-Bite Couplings Are Dry Location Push-Emt Fittings.
$127.96
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, 4" Maximum Conduit Movement, 1" Trade Size
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$299.03
Each
1" Emt Steel Set Screw Coupling Usa
$568.01
Coupling, Set Screw, Zinc Die Cast, Size 1 1/4 Inch
$284.41
<P>For Branching Raceway At Right Angles. Use With Undivided Raceway Only. Join to Raceway Run With Two Pair Of 4001A Couplings (Not Included).</P>
$83.46
2" SS316 Emt Compression Coupling
$117.60
This item is no longer available. Click to view alternate items.
Stainless Steel 316 Emt Compression Coupling 2"
4 Term RNGLS Plain Top HRN Byps 7-8 In BRL LCK GRD With BRKT Prov American Electric Power
$149.38
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
$221.37
3/4" Emt Steel Set Screw Coupling Usa
$363.98
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.88 In Length, 2.08 In Diameter, 0.292 LB/Ea
$412.69
1-1/4" Emt Steel Set Screw Coupling Usa
$735.39
3/4" SS316 Emt Compression Coupling
$45.65
Stainless Steel 316 Emt Compression Coupling 3/4"
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
$553.32
Emt Set Screw Couplings Steel, 3/4 In. Trade Size
$2,587.52
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.6 LB/Ea
$399.35
Emt Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.25 In Length, 2.44 In Diameter, 0.6625 LB/Ea
$577.59
20
Popularity
Default